Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
1hp 56CG0016A70.0L1STD
Description
1HP 56CG0016A70.0L1STD GEAR MOTOR ; NON RETURNABLE
Part # X81010
BDI # 289455
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Integrally Cast Foot
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.46
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted
56CM16A-70.0-L1-STD
Description
56CM16A-70.0-L1-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANGLE DBL
Part # 30SM02131501
BDI # 21449888
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted