000TR8A 70.6 A1 STD
Description
000TR8A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86152
BDI # 289423
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.59
140TM6A 70.6 A1 STD
Description
140TM6A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85293
BDI # 288847
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
1 FB56PTG4A 3 70.6 25 APG GM
Description
1 FB56PTG4A 3 70.6 25 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130025
BDI # 287052
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.56
250TM8A 70.6 A1 STD
Description
250TM8A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85520
BDI # 289062
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.38
1-1/2 FB143PTG5A 3 70.6 25 APGGM
Description
1-1/2 FB143PTG5A 3 70.6 25 APGGM GRMTR ; NON RETURNABLE
Part # AP3230025
BDI # 287833
Features
Mounting Frame:
FB143P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.71