016-246-6382

COMPARE

016-246-6382

Description
016-246-6382 AC GEARMOTOR ; 1/8HP 115V 81.8:1 20RPM 304IN-LBS

BISON GEAR & ENG

Part # 016-246-6382

BDI # 23035171

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 21.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Triple Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 12.364

Price Inventory : Available to order
Loading Price
QTY
011-336-2082

COMPARE

011-336-2082

Description
011-336-2082 DC GEARMOTOR ; 1/8HP 90VDC 81.8:1 RATIO 22RPM 300IN-LBS

BISON GEAR & ENG

Part # 011-336-2082

BDI # 21982847

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 21.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Lubrication Lifetime Oil Bath
Mounting Method: Direct Mounted
Overall Length - Inch: 12.34

Price Inventory : Available to order
Loading Price
QTY