1/3 FB56PTG3A 3 86.5 20 APG GM
Description
1/3 FB56PTG3A 3 86.5 20 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1330020
BDI # 287549
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
360TM8A 86.5 A1 STD
Description
360TM8A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85581
BDI # 289122
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
210TM7A 86.5 A1 STD
Description
210TM7A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85410
BDI # 288963
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
210TM6A 86.5 A1 STD
Description
210TM6A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85326
BDI # 288880
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
1/2 FB56PTG3A 2 86.5 20 A1
Description
1/2 FB56PTG3A 2 86.5 20 A1 GEAR MOTOR ; NON RETURNABLE
Part # AP1220020
BDI # 287453
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15