000DR3A 9.3 A1 STD
Description
000DR3A 9.3 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86052
BDI # 289325
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
360DM7A 9.3 A1 STD
Description
360DM7A 9.3 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85486
BDI # 289039
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43
250DM7A 9.3 A1 STD
Description
250DM7A 9.3 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85419
BDI # 288972
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.36
1/2 FB56PDG3A 2 9.30 190 APG GM
Description
1/2 FB56PDG3A 2 9.30 190 APG GM GRMTR ; NON RETURNABLE
Part # AP1220190
BDI # 287464
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1 FB56PDG3A 3 9.30 190 APG GM
Description
1 FB56PDG3A 3 9.30 190 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130190
BDI # 287062
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46