05UBBJ3A28.A-B ULTRAMITE 28

COMPARE

05UBBJ3A28.A-B ULTRAMITE 28

Description
05UBBJ3A28.A-B ULTRAMITE 28 GEARMOTOR ; POR 2HP 1750RPM 145TC FRAME 28.37RATIO

FALK

Part # 4765861

BDI # 21917688

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Triple Reduction | Without Bushing | Model A | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 13.11

Price Inventory : Available to order
Loading Price
QTY