MSP-23-A
Description
MSP-23-A CLAMP SHAFT COLLAR ; 2PIECE 23MM BORE ALUM
Part # MSP-23-A
BDI # 800260
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-23-AN
Description
MCL-23-AN CLAMP SHAFT COLLAR ; 1PIECE 23MM BORE ANODIZED ALUM
Part # MCL-23-AN
BDI # 24527182
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-23-AN
Description
MSP-23-AN CLAMP SHAFT COLLAR ; 2PIECE 23MM BORE ANODIZED ALUM
Part # MSP-23-AN
BDI # 24527522
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-23-F
Description
MSP-23-F CLAMP SHAFT COLLAR ; 2PIECE 23MM BORE STEEL
Part # MSP-23-F
BDI # 800261
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-23-SS
Description
MSP-23-SS CLAMP SHAFT COLLAR ; 2PIECE 23MM BORE SS
Part # MSP-23-SS
BDI # 800262
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
23
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw