TCL-28-16-SS
Description
TCL-28-16-SS THREADED SHAFT COLLAR ; 1PIECE 1 3/4"-16 BORE SS
Part # TCL-28-16-SS
BDI # 801574
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-28-16-SS
Description
TSP-28-16-SS THREADED SHAFT COLLAR ; 2PIECE 1 3/4"-16 BORE SS
Part # TSP-28-16-SS
BDI # 801649
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-28-16-F
Description
TSP-28-16-F THREADED SHAFT COLLAR ; 2PIECE 1 3/4"-16 BORE STEEL
Part # TSP-28-16-F
BDI # 801648
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TCL-28-16-F
Description
TCL-28-16-F THREADED SHAFT COLLAR ; 1PIECE 1 3/4"-16 BORE STEEL
Part # TCL-28-16-F
BDI # 801573
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688