TSP-16-8-SS
Description
TSP-16-8-SS THREADED SHAFT COLLAR ; 2PIECE 1"-8 BORE SS
Part # TSP-16-8-SS
BDI # 801629
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TSP-16-8-F
Description
TSP-16-8-F THREADED SHAFT COLLAR ; 2PIECE 1"-8 BORE STEEL
Part # TSP-16-8-F
BDI # 801628
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-16-8-F
Description
TCL-16-8-F THREADED SHAFT COLLAR ; 1PIECE 1"-8 BORE STEEL
Part # TCL-16-8-F
BDI # 801553
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-16-8-SS
Description
TCL-16-8-SS THREADED SHAFT COLLAR ; 1PIECE 1"-8 BORE SS
Part # TCL-16-8-SS
BDI # 801554
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5