TCL-3-24-F

COMPARE

TCL-3-24-F

Description
TCL-3-24-F THREADED SHAFT COLLAR ; 1PIECE #10-24 BORE STEEL

RULAND

Part # TCL-3-24-F

BDI # 801577

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 10-24
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 0
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread

Price Inventory : Available to order
Loading Price
QTY
TCL-3-24-SS

COMPARE

TCL-3-24-SS

Description
TCL-3-24-SS THREADED SHAFT COLLAR ; 1PIECE #10-24 BORE SS

RULAND

Part # TCL-3-24-SS

BDI # 801578

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 10-24
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 0
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread

Price Inventory : Available to order
Loading Price
QTY
TSP-3-24-F

COMPARE

TSP-3-24-F

Description
TSP-3-24-F THREADED SHAFT COLLAR ; 2PIECE #10-24 BORE STEEL

RULAND

Part # TSP-3-24-F

BDI # 801652

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 10-24
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 0
Other Features: Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread

Price Inventory : Available to order
Loading Price
QTY
TSP-3-24-SS

COMPARE

TSP-3-24-SS

Description
TSP-3-24-SS THREADED SHAFT COLLAR ; 2PIECE #10-24 BORE SS

RULAND

Part # TSP-3-24-SS

BDI # 801653

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 10-24
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 0
Other Features: Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread

Price Inventory : Available to order
Loading Price
QTY