TSP-7-14-F
Description
TSP-7-14-F THREADED SHAFT COLLAR ; 2PIECE 7/16"-14 BORE STEEL
Part # TSP-7-14-F
BDI # 801670
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TSP-7-14-SS
Description
TSP-7-14-SS THREADED SHAFT COLLAR ; 2PIECE 7/16"-14 BORE SS
Part # TSP-7-14-SS
BDI # 801671
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TCL-7-14-F
Description
TCL-7-14-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-14 BORE STEEL
Part # TCL-7-14-F
BDI # 801595
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TCL-7-14-SS
Description
TCL-7-14-SS THREADED SHAFT COLLAR ; 1PIECE 7/16"-14 BORE SS
Part # TCL-7-14-SS
BDI # 801596
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344