TCL-7-20-F
Description
TCL-7-20-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-20 BORE STEEL
Part # TCL-7-20-F
BDI # 801597
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
ISTC-043-20
Description
ISTC-043-20 CLAMP COLLAR ; 7/16"-20 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-043-20
BDI # 196507
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Coated
Width - Inch:
0.344
TCL-7-20-SS
Description
TCL-7-20-SS THREADED SHAFT COLLAR ; 1PIECE 7/16"-20 BORE SS
Part # TCL-7-20-SS
BDI # 801598
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
GSTC-043-20-SS
Description
GSTC-043-20-SS CLAMP COLLAR ; 7/16"-20 BORE SS
Part # GSTC-043-20-SS
BDI # 196140
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Corrosion Resistance
Width - Inch:
0.344
GSTC-043-20-B
Description
GSTC-043-20-B CLAMP COLLAR ; 7/16"-20 BORE BLK OXD STL
Part # GSTC-043-20-B
BDI # 196139
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-20
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Coated
Width - Inch:
0.344