MTCL-16-2-SS
Description
MTCL-16-2-SS THREADED SHAFT COLLAR ; 1PIECE M16X2 BORE SS
Part # MTCL-16-2-SS
BDI # 800425
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M16 X 2
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
MTCL-16-2-F
Description
MTCL-16-2-F THREADED SHAFT COLLAR ; 1PIECE M16X2 BORE STEEL
Part # MTCL-16-2-F
BDI # 800424
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M16 X 2
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced