MTCL-20-2.5-SS
Description
MTCL-20-2.5-SS THREADED SHAFT COLLAR ; 1PIECE M20X2.5 BORE SS
Part # MTCL-20-2.5-SS
BDI # 800427
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M20 X 2.5
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch:
0.591
MTCL-20-2.5-F
Description
MTCL-20-2.5-F THREADED SHAFT COLLAR ; 1PIECE M20X2.5 BORE STEEL
Part # MTCL-20-2.5-F
BDI # 800426
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M20 X 2.5
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch:
0.591