MTCL-5-0.8-F

COMPARE

MTCL-5-0.8-F

Description
MTCL-5-0.8-F THREADED SHAFT COLLAR ; 1PIECE M5X0.8 BORE STEEL

RULAND

Part # MTCL-5-0.8-F

BDI # 800434

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M5 X 0.8
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY
MTCL-5-0.8-SS

COMPARE

MTCL-5-0.8-SS

Description
MTCL-5-0.8-SS THREADED SHAFT COLLAR ; 1PIECE M5X0.8 BORE SS

RULAND

Part # MTCL-5-0.8-SS

BDI # 800435

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M5 X 0.8
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 0.63
Outside Diameter - Millimeter: 16
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY