MSP-30-F
Description
MSP-30-F CLAMP SHAFT COLLAR ; 2PIECE 30MM BORE STEEL
Part # MSP-30-F
BDI # 800278
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
30
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-25-SS
Description
MSP-25-SS CLAMP SHAFT COLLAR ; 2PIECE 25MM BORE SS
Part # MSP-25-SS
BDI # 800268
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
25
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-17-F
Description
MCL-17-F CLAMP SHAFT COLLAR ; 1PIECE 17MM BORE STEEL
Part # MCL-17-F
BDI # 799396
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.417
Outside Diameter - Millimeter:
36
Bore - Millimeter:
17
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-18-A
Description
MCL-18-A CLAMP SHAFT COLLAR ; 1PIECE 18MM BORE ALUM
Part # MCL-18-A
BDI # 799398
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.417
Outside Diameter - Millimeter:
36
Bore - Millimeter:
18
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-12-P
Description
MCL-12-P CLAMP SHAFT COLLAR ; 1PIECE 12MM BORE PLASTIC
Part # MCL-12-P
BDI # 799379
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Acetal
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Bore - Millimeter:
12
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version