KM 10

COMPARE

KM 10

Description
KM-10 LOCK NUT ; 70MM X 11MM M50X1.5

CONSOLIDATED BEARING

Part # KM-10

BDI # 201179

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY