KM15
Description
KM15 BEARING LOCKNUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL
Part # KM15
BDI # 17759198
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
N04
Description
N04 BEARING LOCKNUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W
Part # N04
BDI # 17760580
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
MB11
Description
MB11 BEARING LOCK WASHER ; 55MM DIA BORE 81MM OD 81MM DIA FACE
Part # MB11
BDI # 15093064
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Inside Diameter - Millimeter:
55