TLB2012-30MM-SS
Description
TLB2012-30MM-SS TAPERED BUSHING ; 2012 STYLE 30MM BORE - STAINLESS STEEL
Part # TLB2012-30MM-SS
BDI # 22974296
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 31.75MM Total Length | 66.675MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2012
TLB2012-35MM-SS
Description
TLB2012-35MM-SS TAPERED BUSHING ; 2012 STYLE 35MM BORE - STAINLESS STEEL
Part # TLB2012-35MM-SS
BDI # 22974298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 31.75MM Total Length | 66.675MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2012
TLB2012-40MM-SS
Description
TLB2012-40MM-SS TAPERED BUSHING ; 2012 STYLE 40MM BORE - STAINLESS STEEL
Part # TLB2012-40MM-SS
BDI # 22974300
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 31.75MM Total Length | 66.675MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2012
TLB2012-45MM-SS
Description
TLB2012-45MM-SS TAPERED BUSHING ; 2012 STYLE 45MM BORE - STAINLESS STEEL
Part # TLB2012-45MM-SS
BDI # 22974302
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 31.75MM Total Length | 66.675MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2012
TLB2012-50MM-SS
Description
TLB2012-50MM-SS TAPERED BUSHING ; 2012 STYLE 50MM BORE - STAINLESS STEEL
Part # TLB2012-50MM-SS
BDI # 22974304
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 31.75MM Total Length | 66.675MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2012