QDBF-65MM-SS
Description
QDBF-65MM-SS QUICK-DETACH BUSHING ; F STYLE 65MM BORE - STAINLESS STEEL
Part # QDBF-65MM-SS
BDI # 22973496
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 95.25MM Total Length | 142.875MM Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Bushing Series:
F
QDBF-1.1875-SS
Description
QDBF-1.1875-SS QUICK-DETACH BUSHING ; F STYLE 1.1875" BORE - STAINLESS STEEL
Part # QDBF-1.1875-SS
BDI # 22973402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 5.625IN Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Bushing Series:
F
QDBF-1.1250-SS
Description
QDBF-1.1250-SS QUICK-DETACH BUSHING ; F STYLE 1.125" BORE - STAINLESS STEEL
Part # QDBF-1.1250-SS
BDI # 22973400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 5.625IN Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Bushing Series:
F
QDBF-1.0000-SS
Description
QDBF-1.0000-SS QUICK-DETACH BUSHING ; F STYLE 1" BORE - STAINLESS STEEL
Part # QDBF-1.0000-SS
BDI # 22973398
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 5.625IN Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Bushing Series:
F
QDBF-3.8750-SS
Description
QDBF-3.8750-SS QUICK-DETACH BUSHING ; F STYLE 3.875" BORE - STAINLESS STEEL
Part # QDBF-3.8750-SS
BDI # 22973476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 5.625IN Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Bushing Series:
F