QDBSD-1.1250-SS
Description
QDBSD-1.1250-SS QUICK-DETACH BUSHING ; SD STYLE 1.125" BORE SS
Part # QDBSD-1.1250-SS
BDI # 22973654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.813IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SD
QDBSD-1.0625-SS
Description
QDBSD-1.0625-SS QUICK-DETACH BUSHING ; SD STYLE 1.0625" BORE - SS
Part # QDBSD-1.0625-SS
BDI # 22973652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.813IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SD
QDBSD-0.9375-SS
Description
QDBSD-0.9375-SS QUICK-DETACH BUSHING ; SD STYLE 0.9375" BORE - SS
Part # QDBSD-0.9375-SS
BDI # 22973648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.813IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SD
QDBSD-1.3750-SS
Description
QDBSD-1.3750-SS QUICK-DETACH BUSHING ; SD STYLE 1.375" BORE SS
Part # QDBSD-1.3750-SS
BDI # 22973662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.813IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SD
QDBSD-1.4375-SS
Description
QDBSD-1.4375-SS QUICK-DETACH BUSHING ; SD STYLE 1.4375" BORE - SS
Part # QDBSD-1.4375-SS
BDI # 22973664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.813IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SD