QDBSK-1.3750-SS
Description
QDBSK-1.3750-SS QUICK-DETACH BUSHING ; SK STYLE 1.375" BORE SS
Part # QDBSK-1.3750-SS
BDI # 22973930
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.938IN Total Length | 3.313IN Bolt Circle Diameter | 3 Number Of Screws | 5/16IN Screw Size | Conventional Mounting
Bushing Series:
SK
QDBSK-1.5625-SS
Description
QDBSK-1.5625-SS QUICK-DETACH BUSHING ; SK STYLE 1.5625" BORE - SS
Part # QDBSK-1.5625-SS
BDI # 22973936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.938IN Total Length | 3.313IN Bolt Circle Diameter | 3 Number Of Screws | 5/16IN Screw Size | Conventional Mounting
Bushing Series:
SK
QDBSK-1.7500-SS
Description
QDBSK-1.7500-SS QUICK-DETACH BUSHING ; SK STYLE 1.75" BORE SS
Part # QDBSK-1.7500-SS
BDI # 22973942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.938IN Total Length | 3.313IN Bolt Circle Diameter | 3 Number Of Screws | 5/16IN Screw Size | Conventional Mounting
Bushing Series:
SK
QDBSK-1.8125-SS
Description
QDBSK-1.8125-SS QUICK-DETACH BUSHING ; SK STYLE 1.8125" BORE - SS
Part # QDBSK-1.8125-SS
BDI # 22973944
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.938IN Total Length | 3.313IN Bolt Circle Diameter | 3 Number Of Screws | 5/16IN Screw Size | Conventional Mounting
Bushing Series:
SK
QDBSK-1.1250-SS
Description
QDBSK-1.1250-SS QUICK-DETACH BUSHING ; SK STYLE 1.125" BORE SS
Part # QDBSK-1.1250-SS
BDI # 22973922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.938IN Total Length | 3.313IN Bolt Circle Diameter | 3 Number Of Screws | 5/16IN Screw Size | Conventional Mounting
Bushing Series:
SK