TCN-00-F
Description
TCN-00-F BEARING LOCKNUT ; ONE-PIECE 00 AFBMA INDUSTRY STD STEEL
Part # TCN-00-F
BDI # 801603
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Other Features:
Black Oxide Steel | One Piece Split | M3 X 8 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738