TCN-03-F
Description
TCN-03-F BEARING LOCKNUT ; ONE-PIECE 03 AFBMA INDUSTRY STD STEEL
Part # TCN-03-F
BDI # 801606
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125