MTCL-12-1.75-F
Description
MTCL-12-1.75-F THREADED SHAFT COLLAR ; 1PIECE M12X1.75 BORE STEEL
Part # MTCL-12-1.75-F
BDI # 800422
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M12 X 1.75
Component:
Shaft Collar
Width - Millimeter:
11
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch:
0.433
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-30-F
Description
MSP-30-F CLAMP SHAFT COLLAR ; 2PIECE 30MM BORE STEEL
Part # MSP-30-F
BDI # 800278
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
30
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-47-A
Description
SP-47-A CLAMP SHAFT COLLAR ; 2PIECE 2-15/16" BORE ALUM
Part # SP-47-A
BDI # 801372
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
QCL-24-A
Description
QCL-24-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 1-1/2" BORE ANODIZED ALUM
Part # QCL-24-A
BDI # 801065
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
38.1
Other Features:
Anodized | Quick Clamp | Special Design for Quick Adjustment