Features
Thread Size:
TR300 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.252
Outside Diameter - Millimeter:
362
Inside Diameter - Millimeter:
280
HM56T
Description
HM56T BEARING LOCKNUT ; HOUSED UNIT SLEEVES AND ACCESSORIES
Part # HM56T
BDI # 1359245
Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
209.55
Bore - Inch:
8.25
Other Features:
Keyway on ID
Bushing Series:
10085