KM-38
Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK
Part # KM-38
BDI # 967705
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Carbon Steel
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
1
Nominal Thickness - Millimeter:
25.4
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.516
Nominal Thickness - Millimeter:
38.5
NSHM-38
Description
NSHM-38 LOCKNUT ; M190 X 3.0 THREAD 240.5MM OD 35.8MM THK
Part # NSHM-38
BDI # 966650
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.409
Nominal Thickness - Millimeter:
35.8
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
1.22
Nominal Thickness - Millimeter:
31