Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.039
Outside Diameter - Millimeter:
51.8
Other Features:
Mechanical Lock | M4 Lock Screw
Nominal Thickness - Inch:
0.689
Nominal Thickness - Millimeter:
17.5
KM-06
Description
KM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK
Part # KM-06
BDI # 967675
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KMS-06
Description
KMS-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK
Part # KMS-06
BDI # 966500
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KMM-06
Description
KMM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK
Part # KMM-06
BDI # 967719
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7