Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
J 2 15/16
Description
J 2 15/16 QD BUSHING ; 2-15/16" BORE 5.148" OD 4-1/2" LTB
Part # J 2 15/16
BDI # 609087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464624
Bushing Series:
J
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Global Part Number GPN:
461395
Bushing Series:
3525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID
Global Part Number GPN:
465446
Bushing Series:
SK
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID | Optional Sintered Steel - Malleable Iron - Ductile Iron
Bushing Series:
SDS