KM11 BULK
Description
KM11 BULK BEARING LOCKNUT ; THREAD M55 X 2 USED
Part # 2101085594
BDI # 22111312
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.1
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
KM-11
Description
KM-11 RETAINING LOCKNUT ; M55 X 2.0 THREAD 75MM OD 11MM THK
Part # KM-11
BDI # 967681
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11