NSH-03

COMPARE

NSH-03

Description
NSH-03 LOCKNUT ; .664-32 THREAD 1.12IN OD 0.41IN THK

WHITTET-HIGGINS

Part # NSH-03

BDI # 966468

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.12
Outside Diameter - Millimeter: 28.448
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Threads per Inch: 32
Nominal Thickness - Inch: 0.41
Nominal Thickness - Millimeter: 10.414

Price Inventory : Available to order
Loading Price
QTY