Page 1 of 2

Next

Compare
CCM-012

COMPARE

CCM-012

Description
CCM-012 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

WHITTET-HIGGINS

Part # CCM-012

BDI # 968252

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 11.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Bore - Millimeter: 12
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Loading Price
QTY
CNM-00

COMPARE

CNM-00

Description
CNM-00 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-00

BDI # 966720

Features

Thread Size: M10 X 0.75
Inch - Metric: Metric
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Other Features: One Piece Split | M4 Clamp Screw

Nominal Thickness - Inch: 0.386
Nominal Thickness - Millimeter: 9.8

Price Inventory : Available to order
Loading Price
QTY
TLM-02

COMPARE

TLM-02

Description
TLM-02 TANGENTLOK LOCKNUT ; M15 X 1.0 THREAD 28.6MM OD 9.5MM THK

WHITTET-HIGGINS

Part # TLM-02

BDI # 966671

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Other Features: Mild Steel | Mechanical Lock | Three 10-32 Set Screws

Nominal Thickness - Inch: 0.374
Nominal Thickness - Millimeter: 9.5

Price Inventory : Available to order
Loading Price
QTY
CNM-01

COMPARE

CNM-01

Description
CNM-01 CLAMP NUT ; 28.6MM OD 9.8MM NOMINAL THK

WHITTET-HIGGINS

Part # CNM-01

BDI # 966721

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Other Features: One Piece Split | M4 Clamp Screw

Nominal Thickness - Inch: 0.386
Nominal Thickness - Millimeter: 9.8

Price Inventory : Available to order
Loading Price
QTY
TLM-03

COMPARE

TLM-03

Description
TLM-03 TANGENTLOK LOCKNUT ; M17 X 1.0 THREAD 28.6MM OD 9.5MM THK

WHITTET-HIGGINS

Part # TLM-03

BDI # 966672

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.126
Outside Diameter - Millimeter: 28.6
Other Features: Mild Steel | Mechanical Lock | Three 10-32 Set Screws

Nominal Thickness - Inch: 0.374
Nominal Thickness - Millimeter: 9.5

Price Inventory : Available to order
Loading Price
QTY