NSHM-04

COMPARE

NSHM-04

Description
NSHM-04 LOCKNUT ; M20 X 1.0 THREAD 34.8MM OD 12.2MM THK

WHITTET-HIGGINS

Part # NSHM-04

BDI # 966623

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.37
Outside Diameter - Millimeter: 34.8
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Nominal Thickness - Inch: 0.48
Nominal Thickness - Millimeter: 12.2

Price Inventory : Available to order
Loading Price
QTY
NSH-04

COMPARE

NSH-04

Description
NSH-04 LOCKNUT ; .781-32 THREAD 1.37IN OD 0.47IN THK

WHITTET-HIGGINS

Part # NSH-04

BDI # 966469

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.37
Outside Diameter - Millimeter: 34.798
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Threads per Inch: 32
Nominal Thickness - Inch: 0.47
Nominal Thickness - Millimeter: 11.938

Price Inventory : Available to order
Loading Price
QTY