NSHM-10

COMPARE

NSHM-10

Description
NSHM-10 LOCKNUT ; M50 X 1.5 THREAD 68.3MM OD 16MM THK

WHITTET-HIGGINS

Part # NSHM-10

BDI # 966630

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.689
Outside Diameter - Millimeter: 68.3
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
TLM-10

COMPARE

TLM-10

Description
TLM-10 TANGENTLOK LOCKNUT ; M50 X 1.5 THREAD 68.3MM OD 12.7MM THK

WHITTET-HIGGINS

Part # TLM-10

BDI # 966679

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.689
Outside Diameter - Millimeter: 68.3
Other Features: Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws

Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY