NSH-19

COMPARE

NSH-19

Description
NSH-19 LOCKNUT ; 3.730-12 THREAD 4.94IN OD 0.91IN THK

WHITTET-HIGGINS

Part # NSH-19

BDI # 966607

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.94
Outside Diameter - Millimeter: 125.476
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 0.91
Nominal Thickness - Millimeter: 23.114

Price Inventory : Available to order
Loading Price
QTY