BL-32

COMPARE

BL-32

Description
BL-32 LOCKNUT ; 8TPI 8.27" OD 1.437" THK

WHITTET-HIGGINS

Part # BL-32

BDI # 966566

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.27
Outside Diameter - Millimeter: 210.058
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.43
Nominal Thickness - Millimeter: 36.322

Price Inventory : Available to order
Loading Price
QTY