C732M-140
Description
C732M-140 SHRINK DISC ; 140MM BORE STANDARD DUTY
Part # C732M-140
BDI # 194608
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Bore - Millimeter:
140
Length - Millimeter:
73.914
Other Features:
12 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
2.91
C733M-140
Description
C733M-140 SHRINK DISC ; 140MM BORE STANDARD DUTY
Part # C733M-140
BDI # 194648
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Bore - Millimeter:
140
Length - Millimeter:
57.912
Other Features:
10 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
2.28
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Other Features:
Mechanical Lock | M8 Lock Screw
Threads per Inch:
8
Nominal Thickness - Inch:
1.5
Nominal Thickness - Millimeter:
38.1
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Threads per Inch:
8
Nominal Thickness - Inch:
1.41
Nominal Thickness - Millimeter:
35.814