Features
Thread Size:
0.875-14
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-14
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-14
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-14
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
SNF14-14S
Description
SNF14-14S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNF14-14S
BDI # 966958
Features
Thread Size:
0.875-14
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
14
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7