BL-19

COMPARE

BL-19

Description
BL-19 LOCKNUT ; 12TPI 5.47" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-19

BDI # 966558

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Loading Price
QTY