KLNN150/168
Description
KLNN150/168 KEYLESS BUSHING ; SERIES NN 150/168
Part # 2101016258
BDI # 19419838
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.614
Outside Diameter - Millimeter:
168
Bore - Millimeter:
150
Length - Millimeter:
28
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
1.102
PHF FX30-150X168
Description
PHF FX30-150X168 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX30-150X168
BDI # 24761003
Features
Component:
Keyless Screw Locking Assembly
Series:
FX30
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.614
Outside Diameter - Millimeter:
168
Bore - Millimeter:
150
Bore - Inch:
5.906
Length - Millimeter:
25.3
Length - Inch:
0.996