TLM-11
Description
TLM-11 TANGENTLOK LOCKNUT ; M55 X 2.0 THREAD 75.4MM OD 12.7MM THK
Part # TLM-11
BDI # 966680
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.4
Other Features:
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
NSHM-11
Description
NSHM-11 LOCKNUT ; M55 X 2.0 THREAD 75.4MM OD 16MM THK
Part # NSHM-11
BDI # 966631
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.4
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16