Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
CNC08-13A
Description
CNC08-13A CLAMP NUT ; 13TPI SINGLE SPLIT ALUMINUM
Part # CNC08-13A
BDI # 966806
Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Aluminum | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
SNC08-13S
Description
SNC08-13S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC08-13S
BDI # 966941
Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
CNC08-13S
Description
CNC08-13S CLAMP NUT ; 13TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC08-13S
BDI # 966851
Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1
CNC08-13
Description
CNC08-13 CLAMP NUT ; 13TPI 1-1/8" OD 7/16" NOMINAL THK
Part # CNC08-13
BDI # 966761
Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Low Carbon Steel | One Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1