Page 1 of 2

Next

Compare
SNS14-16S

COMPARE

SNS14-16S

Description
SNS14-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS14-16S

BDI # 966966

Features

Thread Size: 0.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNS14-16A

COMPARE

CNS14-16A

Description
CNS14-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS14-16A

BDI # 966831

Features

Thread Size: 0.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
NI-02

COMPARE

NI-02

Description
NI-02 LOCKNUT ; .875-16 THREAD 1.625IN OD 0.385IN THK

WHITTET-HIGGINS

Part # NI-02

BDI # 967536

Features

Thread Size: 0.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Threads per Inch: 16

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
CNS14-16

COMPARE

CNS14-16

Description
CNS14-16 CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS14-16

BDI # 966786

Features

Thread Size: 0.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNS14-16

COMPARE

SNS14-16

Description
SNS14-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS14-16

BDI # 966921

Features

Thread Size: 0.875-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY