Page 1 of 2

Next

Compare
SNS18-16S

COMPARE

SNS18-16S

Description
SNS18-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS18-16S

BDI # 966968

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNS18-16A

COMPARE

CNS18-16A

Description
CNS18-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS18-16A

BDI # 966833

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
BHI-04

COMPARE

BHI-04

Description
BHI-04 LOCKNUT ; 16TPI 1.875" OD 0.438" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-04

BDI # 967029

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.438
Nominal Thickness - Millimeter: 11.125

Price Inventory : Available to order
Loading Price
QTY
SNS18-16

COMPARE

SNS18-16

Description
SNS18-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS18-16

BDI # 966923

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNS18-16S

COMPARE

CNS18-16S

Description
CNS18-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS18-16S

BDI # 966878

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY