Page 1 of 2

Next

Compare
CNS48-16S

COMPARE

CNS48-16S

Description
CNS48-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS48-16S

BDI # 966889

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNS48-16S

COMPARE

SNS48-16S

Description
SNS48-16S CLAMP NUT ; 16TPI 4" OD 5/8" NOMINAL THK

WHITTET-HIGGINS

Part # SNS48-16S

BDI # 966979

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNS48-16A

COMPARE

CNS48-16A

Description
CNS48-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS48-16A

BDI # 966844

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
BHI-15

COMPARE

BHI-15

Description
BHI-15 LOCKNUT ; 16TPI 4" OD 0.688" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-15

BDI # 967040

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.688
Nominal Thickness - Millimeter: 17.475

Price Inventory : Available to order
Loading Price
QTY
NI-15

COMPARE

NI-15

Description
NI-15 LOCKNUT ; 3.000-16 THREAD 4IN OD 0.635IN THK

WHITTET-HIGGINS

Part # NI-15

BDI # 967549

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Threads per Inch: 16

Nominal Thickness - Inch: 0.635
Nominal Thickness - Millimeter: 16.129

Price Inventory : Available to order
Loading Price
QTY