KM-064
Description
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
Part # KM-064
BDI # 967676
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
KMS-064
Description
KMS-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
Part # KMS-064
BDI # 966501
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5
BMS-064
Description
BMS-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK
Part # BMS-064
BDI # 967248
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5
BML-064
Description
BML-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK
Part # BML-064
BDI # 967190
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Left Hand Thread
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5