MCL-10-SS
Description
MCL-10-SS CLAMP SHAFT COLLAR ; 1PIECE 10MM BORE SS
Part # MCL-10-SS
BDI # 799373
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Bore - Millimeter:
10
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MTCL-4-0.7-SS
Description
MTCL-4-0.7-SS THREADED SHAFT COLLAR ; 1PIECE M4X0.7 BORE SS
Part # MTCL-4-0.7-SS
BDI # 800433
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M4 X 0.7
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
MTCL-5-0.8-SS
Description
MTCL-5-0.8-SS THREADED SHAFT COLLAR ; 1PIECE M5X0.8 BORE SS
Part # MTCL-5-0.8-SS
BDI # 800435
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M5 X 0.8
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
7
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
7
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version