1525WBQ1S10-344 OMNIBOX
Description
1525WBQ1S10-344 OMNIBOX WORM GEAR REDCR ; 4706025
Part # 10102818
BDI # 24133157
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.38
1325WU2B20 OMNIBOX
Description
1325WU2B20 OMNIBOX WORM GEAR REDUCER ; 4706318
Part # 10103059
BDI # 24127974
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Worm on Bottom | Model B
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32
1300WBM2S40-AC
Description
1300WBM2S40-AC WORM GEAR REDUCER ; 40:1 RATIO 3" CD
Part # 10192929
BDI # 27441104
1325WBQ1S10-162 OMNIBOX
Description
1325WBQ1S10-162 OMNIBOX WORM GEAR REDCR ; 4732793
Part # 10105467
BDI # 24131081
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.78
1238WOQF1S20-AA OMNIBOX
Description
1238WOQF1S20-AA OMNIBOX WORM GEAR REDCR ; NON-RETURNABLE 4732861
Part # 10105512
BDI # 24128038
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.945