E20MDSS51230EK
Description
E20MDSS51230EK WORM GEAR SPEED REDUCER ; E20MDSS 30 DLR 56C 1.44
Part # E20MDSS51230EK
BDI # 980113
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E26MDSA5Y270EK
Description
E26MDSA5Y270EK WORM GEAR SPEED REDUCER ; E26MDSA 30 DLR 56C BUSHED 1.69
Part # E26MDSA5Y270EK
BDI # 981063
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Universal | Bushed
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.965
E35XDNS 30 L
Description
E35XDNS 30 L SPEED REDUCER ; 30:1 WORM GEAR
Part # E35XDNS066X0EK
BDI # 21464887
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
4.07HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Housing Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.44
E17MDNS32000EK
Description
E17MDNS32000EK WORM GEAR SPEED REDUCER ; E17MDNS 30 R 140TC
Part # E17MDNS32000EK
BDI # 979444
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E17MDNS41000EK
Description
E17MDNS41000EK WORM GEAR SPEED REDUCER ; E17MDNS 30 L 56C
Part # E17MDNS41000EK
BDI # 979458
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5