Page 1 of 206

Next

Compare
SF832BR-80K-B5-M1

COMPARE

SF832BR-80K-B5-M1

Description
SF832BR-80K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01430

BDI # 181174

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.04

Price Inventory : Available to order
Loading Price
QTY
BF1683 250-CC 79.49 TAPERED

COMPARE

BF1683 250-CC 79.49 TAPERED

Description
BF16C25T07949 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF16C25T07949

BDI # 297127

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 33.16

Price Inventory : Available to order
Loading Price
QTY
SSF71880KB5GS1

COMPARE

SSF71880KB5GS1

Description
SSF71880KB5GS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS STEEL

BOSTON GEAR

Part # H11501

BDI # 185242

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.505

Price Inventory : Available to order
Loading Price
QTY
BF1683 210-CC 79.49 TAPERED

COMPARE

BF1683 210-CC 79.49 TAPERED

Description
BF16C21T07949 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF16C21T07949

BDI # 297113

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 33.41

Price Inventory : Available to order
Loading Price
QTY
SF852BR-80K-B5-M1

COMPARE

SF852BR-80K-B5-M1

Description
SF852BR-80K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01556

BDI # 181293

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY